Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M2x0.40 x 14 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-mpf-2-14

  • Zoro # G916462173


product price: $3.15
/pk 100, $0.03/ea
Sold in multiples of 3 for $9.45

Key Features

Phillips Drive
Flat Head
Thread Style
Fully Threaded
Type
Machine Screw
System of Measurement
Metric
Dimensional Standards
DIN 965
Maximum Head Width
3.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpf-2-14
Zoro #
G916462173
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
3.8 mm
Screw Size
M2
Drive Size
#0
Maximum Head Height
1.2 mm
Overall Length
14 mm
Fastener Length
14 mm
Thread Size
M2x0.40

Details

Thread Style
Fully Threaded
Type
Machine Screw
System of Measurement
Metric
Dimensional Standards
DIN 965
Finish
Passivated
Tensile Strength
70,000 psi
Item
Machine Screw
Drive
Phillips
Head Type
Flat
Material Grade/Class
18-8
Material
Stainless Steel
Thread Type
Coarse

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M2x0.40, Fastener Length 14 mm, Drive Size #0, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 3.8 mm, Maximum Head Height 1.2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products