Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M2x0.40 x 14 mm Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-bpm-2-14

  • Zoro # G416461379


product price: $7.59
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.18

Key Features

Phillips Drive
Pan Head
Tensile Strength
70,000 psi
Maximum Head Height
1.72 mm
Drive Size
#1
Screw Size
M2
Dimensional Standards
DIN 7985
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-bpm-2-14
Zoro #
G416461379
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
1.72 mm
Drive Size
#1
Screw Size
M2
Thread Size
M2x0.40
Maximum Head Width
4 mm
Fastener Length
14 mm
Overall Length
14 mm

Details

Tensile Strength
70,000 psi
Drive
Phillips
Dimensional Standards
DIN 7985
Item
Machine Screw
Head Type
Pan
Thread Type
Coarse
Type
Machine Screw
Material
Stainless Steel
Thread Style
Fully Threaded
System of Measurement
Metric
Finish
Black Oxide
Material Grade/Class
18-8

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M2x0.40, Fastener Length 14 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 4 mm, Maximum Head Height 1.72 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.