Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M2x0.40 x 16 mm Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-bfm-2-16

  • Zoro # G916461824


product price: $15.15
/pk 100, $0.15/ea

Key Features

Phillips Drive
Flat Head
Thread Style
Fully Threaded
Material
Stainless Steel
Tensile Strength
70,000 psi
Thread Type
Coarse
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-bfm-2-16
Zoro #
G916461824
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
16 mm
Fastener Length
16 mm
Drive Size
#1
Maximum Head Height
1.2 mm
Maximum Head Width
3.8 mm
Screw Size
M2
Thread Size
M2x0.40

Details

Thread Style
Fully Threaded
Material
Stainless Steel
Tensile Strength
70,000 psi
Drive
Phillips
Thread Type
Coarse
Material Grade/Class
18-8
Head Type
Flat
Type
Machine Screw
System of Measurement
Metric
Item
Machine Screw
Dimensional Standards
DIN 965
Finish
Black Oxide

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M2x0.40, Fastener Length 16 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 3.8 mm, Maximum Head Height 1.2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products