M2x0.40 x 16 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 32-mpf-2-16
Zoro # G916462418
product price: $2.99
/pk 50, $0.06/eaSold in multiples of 4 for $11.96
Key Features
Flat Head
Phillips Drive
Thread Type
Coarse
Dimensional Standards
DIN 965
Material
Stainless Steel
Screw Size
M2
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32-mpf-2-16
Zoro #
G916462418
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
M2
Maximum Head Height
1.2 mm
Maximum Head Width
3.8 mm
Fastener Length
16 mm
Drive Size
#1
Thread Size
M2x0.40
Overall Length
16 mm
Details
Thread Type
Coarse
Dimensional Standards
DIN 965
Material
Stainless Steel
System of Measurement
Metric
Head Type
Flat
Material Grade/Class
316
Thread Style
Fully Threaded
Drive
Phillips
Item
Machine Screw
Tensile Strength
70,000 psi
Finish
Passivated
Type
Machine Screw
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M2x0.40, Fastener Length 16 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 3.8 mm, Maximum Head Height 1.2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.