Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M2x0.40 x 18 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-mpf-2-18

  • Zoro # G016462226


product price: $3.39
/pk 100, $0.03/ea
Sold in multiples of 3 for $10.17

Key Features

Phillips Drive
Flat Head
Overall Length
18 mm
Finish
Passivated
Tensile Strength
70,000 psi
Drive Size
#1
Screw Size
M2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-mpf-2-18
Zoro #
G016462226
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
18 mm
Fastener Length
18 mm
Drive Size
#1
Screw Size
M2
Maximum Head Height
1.2 mm
Maximum Head Width
3.8 mm
Thread Size
M2x0.40

Details

Drive
Phillips
Finish
Passivated
Tensile Strength
70,000 psi
Dimensional Standards
DIN 965
Item
Machine Screw
Material
Stainless Steel
System of Measurement
Metric
Head Type
Flat
Thread Style
Fully Threaded
Material Grade/Class
18-8
Type
Machine Screw
Thread Type
Coarse

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M2x0.40, Fastener Length 18 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 3.8 mm, Maximum Head Height 1.2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products