M2x0.40 x 18 mm Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-bpm-2-18

  • Zoro # G916461336


product price: $8.19
/pk 100, $0.08/ea
Sold in multiples of 2 for $16.38

Key Features

Pan Head
Phillips Drive
Thread Type
Coarse
Thread Style
Fully Threaded
Type
Machine Screw
Material Grade/Class
18-8
Drive Size
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-bpm-2-18
Zoro #
G916461336
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#1
Maximum Head Height
1.72 mm
Maximum Head Width
4 mm
Thread Size
M2x0.40
Overall Length
18 mm
Screw Size
M2
Fastener Length
18 mm

Details

Thread Type
Coarse
Item
Machine Screw
Thread Style
Fully Threaded
Type
Machine Screw
Material Grade/Class
18-8
Material
Stainless Steel
Head Type
Pan
Drive
Phillips
Finish
Black Oxide
Dimensional Standards
DIN 7985
System of Measurement
Metric
Tensile Strength
70,000 psi

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M2x0.40, Fastener Length 18 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 4 mm, Maximum Head Height 1.72 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.