Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M2x0.40 x 20 mm Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-bfm-2-20

  • Zoro # G916461763


product price: $15.69
/pk 100, $0.16/ea

Key Features

Flat Head
Phillips Drive
Overall Length
20 mm
Material Grade/Class
18-8
Thread Style
Fully Threaded
Dimensional Standards
DIN 965
Drive Size
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-bfm-2-20
Zoro #
G916461763
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
20 mm
Drive Size
#1
Maximum Head Height
1.2 mm
Screw Size
M2
Maximum Head Width
3.8 mm
Thread Size
M2x0.40
Fastener Length
20 mm

Details

Material Grade/Class
18-8
Thread Style
Fully Threaded
Dimensional Standards
DIN 965
Head Type
Flat
Drive
Phillips
Item
Machine Screw
Tensile Strength
70,000 psi
Type
Machine Screw
System of Measurement
Metric
Material
Stainless Steel
Thread Type
Coarse
Finish
Black Oxide

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M2x0.40, Fastener Length 20 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 3.8 mm, Maximum Head Height 1.2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.