Zoro Homepage

M2x0.40 x 20 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 32-mpf-2-20

  • Zoro # G716462380


product price: $3.19
/pk 50, $0.06/ea
Sold in multiples of 3 for $9.57

Key Features

Flat Head
Phillips Drive
Drive Size
#1
Thread Type
Coarse
Dimensional Standards
DIN 965
Tensile Strength
70,000 psi
Thread Size
M2x0.40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-mpf-2-20
Zoro #
G716462380
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#1
Fastener Length
20 mm
Thread Size
M2x0.40
Overall Length
20 mm
Maximum Head Width
3.8 mm
Screw Size
M2
Maximum Head Height
1.2 mm

Details

Head Type
Flat
Thread Type
Coarse
Drive
Phillips
Dimensional Standards
DIN 965
Tensile Strength
70,000 psi
Thread Style
Fully Threaded
Item
Machine Screw
Material Grade/Class
316
Type
Machine Screw
Finish
Passivated
Material
Stainless Steel
System of Measurement
Metric

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M2x0.40, Fastener Length 20 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 3.8 mm, Maximum Head Height 1.2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products