M2x0.40 x 3 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-mpf-2-3
Zoro # G616462350
product price: $2.89
/pk 100, $0.03/eaSold in multiples of 4 for $11.56
Key Features
Phillips Drive
Flat Head
Dimensional Standards
DIN 965
Screw Size
M2
Type
Machine Screw
Maximum Head Height
1.2 mm
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpf-2-3
Zoro #
G616462350
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
M2
Fastener Length
3 mm
Maximum Head Height
1.2 mm
Thread Size
M2x0.40
Maximum Head Width
3.8 mm
Drive Size
#1
Overall Length
3 mm
Details
Dimensional Standards
DIN 965
Drive
Phillips
Type
Machine Screw
Thread Style
Fully Threaded
Thread Type
Coarse
Material Grade/Class
18-8
System of Measurement
Metric
Head Type
Flat
Material
Stainless Steel
Finish
Passivated
Tensile Strength
70,000 psi
Item
Machine Screw
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M2x0.40, Fastener Length 3 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 3.8 mm, Maximum Head Height 1.2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.