Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M2x0.40 x 30 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-mpp-2-30

  • Zoro # G816462198


product price: $1.99
/pk 25, $0.08/ea
Sold in multiples of 5 for $9.95

Key Features

Phillips Drive
Pan Head
System of Measurement
Metric
Thread Style
Fully Threaded
Drive Size
#1
Thread Size
M2x0.40
Screw Size
M2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpp-2-30
Zoro #
G816462198
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#1
Thread Size
M2x0.40
Screw Size
M2
Fastener Length
30 mm
Maximum Head Width
4 mm
Maximum Head Height
1.7 mm
Overall Length
30 mm

Details

System of Measurement
Metric
Thread Style
Fully Threaded
Finish
Passivated
Material
Stainless Steel
Thread Type
Coarse
Item
Machine Screw
Type
Machine Screw
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Dimensional Standards
DIN 7985, ISO 7045
Drive
Phillips
Head Type
Pan

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M2x0.40, Fastener Length 30 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, ISO 7045, Type Machine Screw, Maximum Head Width 4 mm, Maximum Head Height 1.7 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.