Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M2x0.40 x 4 mm Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-bfm-2-4

  • Zoro # G016461946


product price: $11.39
/pk 100, $0.11/ea

Key Features

Flat Head
Phillips Drive
Maximum Head Height
1.2 mm
Overall Length
4 mm
System of Measurement
Metric
Dimensional Standards
DIN 965
Drive Size
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-bfm-2-4
Zoro #
G016461946
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
1.2 mm
Overall Length
4 mm
Thread Size
M2x0.40
Drive Size
#1
Fastener Length
4 mm
Screw Size
M2
Maximum Head Width
3.8 mm

Details

System of Measurement
Metric
Dimensional Standards
DIN 965
Head Type
Flat
Tensile Strength
70,000 psi
Item
Machine Screw
Material
Stainless Steel
Material Grade/Class
18-8
Drive
Phillips
Type
Machine Screw
Finish
Black Oxide
Thread Type
Coarse
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M2x0.40, Fastener Length 4 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 3.8 mm, Maximum Head Height 1.2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products