M2x0.40 x 4 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 32-mpf-2-4
Zoro # G416462512
product price: $1.99
/pk 50, $0.04/eaSold in multiples of 5 for $9.95
Key Features
Phillips Drive
Flat Head
Screw Size
M2
Type
Machine Screw
Dimensional Standards
DIN 965
Maximum Head Height
1.2 mm
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32-mpf-2-4
Zoro #
G416462512
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
M2
Maximum Head Height
1.2 mm
Fastener Length
4 mm
Maximum Head Width
3.8 mm
Drive Size
#1
Thread Size
M2x0.40
Overall Length
4 mm
Details
Type
Machine Screw
Item
Machine Screw
Dimensional Standards
DIN 965
Drive
Phillips
Finish
Passivated
Thread Style
Fully Threaded
Material
Stainless Steel
Material Grade/Class
316
Thread Type
Coarse
Tensile Strength
70,000 psi
Head Type
Flat
System of Measurement
Metric
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M2x0.40, Fastener Length 4 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 3.8 mm, Maximum Head Height 1.2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.