Zoro Homepage

M2x0.40 x 4 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-mpp-2-4

  • Zoro # G216462460


product price: $2.39
/pk 100, $0.02/ea
Sold in multiples of 4 for $9.56

Key Features

Pan Head
Phillips Drive
Maximum Head Width
4 mm
Drive Size
#1
Finish
Passivated
Maximum Head Height
1.7 mm
Thread Size
M2x0.40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpp-2-4
Zoro #
G216462460
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
4 mm
Fastener Length
4 mm
Drive Size
#1
Maximum Head Height
1.7 mm
Thread Size
M2x0.40
Overall Length
4 mm
Screw Size
M2

Details

Finish
Passivated
Head Type
Pan
Drive
Phillips
Tensile Strength
70,000 psi
Type
Machine Screw
Dimensional Standards
DIN 7985
Material
Stainless Steel
Item
Machine Screw
Material Grade/Class
18-8
System of Measurement
Metric
Thread Type
Coarse
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M2x0.40, Fastener Length 4 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 4 mm, Maximum Head Height 1.7 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products