M2x0.40 x 5 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 32-mpf-2-5
Zoro # G216462415
product price: $1.99
/pk 50, $0.04/eaSold in multiples of 5 for $9.95
Key Features
Phillips Drive
Flat Head
System of Measurement
Metric
Maximum Head Width
3.8 mm
Finish
Passivated
Overall Length
5 mm
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32-mpf-2-5
Zoro #
G216462415
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
3.8 mm
Overall Length
5 mm
Drive Size
#1
Fastener Length
5 mm
Maximum Head Height
1.2 mm
Thread Size
M2x0.40
Screw Size
M2
Details
System of Measurement
Metric
Finish
Passivated
Thread Type
Coarse
Item
Machine Screw
Tensile Strength
70,000 psi
Drive
Phillips
Type
Machine Screw
Material Grade/Class
316
Head Type
Flat
Dimensional Standards
DIN 965
Material
Stainless Steel
Thread Style
Fully Threaded
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M2x0.40, Fastener Length 5 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 3.8 mm, Maximum Head Height 1.2 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.