M2x0.40 x 6 mm Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 100 PK
Mfr # 31-MBI-2-6
Zoro # G516463419
product price: $7.89
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.78
Key Features
Button Head
Torx Drive
Type
Machine Screw
Thread Type
Coarse
Material
Stainless Steel
System of Measurement
Metric
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-MBI-2-6
Zoro #
G516463419
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M2x0.40
Overall Length
6 mm
Fastener Length
6 mm
Details
Type
Machine Screw
Thread Type
Coarse
Material
Stainless Steel
Head Type
Button
System of Measurement
Metric
Finish
Passivated
Thread Style
Fully Threaded
Material Grade/Class
18-8
Drive
Torx
Resistance Properties
Tamper-Resistant
Dimensional Standards
ASTM F879M, ISO 7380
Tensile Strength
80,000 psi
Item
Tamper Resistant Screw
Description
Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size M2x0.40, Fastener Length 6 mm, Tensile Strength 80,000 psi, Dimensional Standards ASTM F879M, ISO 7380, Type Machine Screw, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.