Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M2x0.40 x 8 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-mpp-2-8

  • Zoro # G116462300


product price: $2.89
/pk 100, $0.03/ea
Sold in multiples of 4 for $11.56

Key Features

Phillips Drive
Pan Head
Dimensional Standards
DIN 7985
Overall Length
8 mm
System of Measurement
Metric
Finish
Passivated
Thread Size
M2x0.40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-mpp-2-8
Zoro #
G116462300
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
8 mm
Thread Size
M2x0.40
Maximum Head Height
1.7 mm
Drive Size
#1
Screw Size
M2
Fastener Length
8 mm
Maximum Head Width
4 mm

Details

Drive
Phillips
Dimensional Standards
DIN 7985
System of Measurement
Metric
Finish
Passivated
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Type
Machine Screw
Thread Type
Coarse
Head Type
Pan
Material
Stainless Steel
Thread Style
Fully Threaded
Item
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M2x0.40, Fastener Length 8 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 4 mm, Maximum Head Height 1.7 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products