Shop ZORO SELECT
See all product information
Create Account
Flange Nut, M3-0.50, 18-8 Stainless Steel, Not Graded, Plain, 5.5 mm Hex Wd, 4000 PK
- Mfr # M3D6923RA2
- Zoro # G8539266
product price:Â
$
418.99
/pk of 4000, $0.10/ea
Free Shipping & Returns
Key Features
Thread Size
M3-0.50
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Width
5.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M3D6923RA2
- Zoro #
- G8539266
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Flange Nut
- Material
- 18-8 Stainless Steel
- Material Grade/Class
- Not Graded
- Finish
- Plain
- Standards
- DIN 6923
- System of Measurement
- Metric
- Thread Direction
- Right Hand
- Thread Type
- Metric
Dimensions
- Thread Size
- M3-0.50
- Hex Width
- 5.5 mm
- Flange Diameter
- 8 mm
Description
Flange Nuts,M3-0.5 DIN6923 SER,PK4000, Package Quantity 4000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.