This item is Discontinued.

Zoro Select Not Graded, M3-0.50 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 30 mm L, 5850 PK L51010.030.0030

Not Graded, M3-0.50 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 30 mm L, 5850 PK (Discontinued)

  • Mfr # L51010.030.0030
  • Zoro # G5652626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L51010.030.0030
Zoro #
G5652626
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M3-0.50
Fastener Length
30 mm
Head Width
5 mm
Min. Thread Length
30 mm
Head Height
2 mm
Minimum Thread Length
30 mm
Dia./Thread Size
M3-0.50

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Not Graded
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
101,500 psi
Thread Type
Metric Coarse
Pack Size
Bulk Pack
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M3-0.50
Maximum Temperature
302 Degrees F
Threadlocker Maximum Temperature
0.5 mm
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 933
Thread Pitch
0.5 mm
Dimensional Standards
DIN 933
Hex Head Cap Screw Type
Hex Head Cap Screw
Manufacturer Location
Globally Sourced
Type
Hex Head Cap Screw
Fastener Industry Standards
DIN 933
Material Type
Stainless Steel
Screw Industry Standards
DIN 933
Head Type
Hex
Bolt Material
Stainless Steel
Basic Material
Stainless Steel
Fastener Thread Style
Fully Threaded
Drive Type
External Hex
Fastener Thread Type
Metric Coarse

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M3-0.50, Fastener Length 30 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 30 mm, Head Height 2 mm, Head Width 5.5 mm, Package Quantity 5850

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.