Shop ZORO SELECT

M3-0.50 Socket Head Cap Screw, Button, Black Oxide Steel, 6 mm Length, 100 PK

  • Mfr # M07150.030.0006
  • Zoro # G2651997

product price: 
$
4.29
/pk of 100, $0.04/ea

Key Features

Button Head
Hex Drive
Thread Size
M3-0.50
Material
Steel
Finish
Black Oxide
Drive Size
2 mm
Tensile Strength
145,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07150.030.0006
Zoro #
G2651997
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M3-0.50
Screw Length
6 mm
Drive Size
2 mm
Thread Length
6 mm
Head Height
1.65 mm
Min. Thread Length
6 mm
Minimum Thread Length
6 mm
Head Diameter
5.7 mm
Head Dia.
5.7 mm
Dia./Thread Size
M3-0.50
Length
6 mm
Fastener Length
6 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 7380-1
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Thread Direction
Right Hand
Rockwell Hardness
C32 to C39
Thread Style
Fully Threaded
Thread Type
Coarse
Pack Size
Small Pack
Maximum Temperature
302 Degrees F
Material Grade/Class
Class 10.9
Minimum Temperature
-58 Degrees F
Thread Pitch
0.5 mm
Dimensional Standards
ISO 7380
Fastener Industry Standards
ISO 7380-1
Screw Style
Socket Head Cap Screw
Material Grade
Class 10.9
Basic Material
Steel
Fastener Finish
Black Oxide
Min. Tensile Strength
1,000 N/sq mm
Screw Head Type
Button
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Sealing Gasket
No
Head Texture
Smooth
Type
Socket Head Cap Screw
Non-Marring Tip
No
Shell Material
Alloy Steel

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 2 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M3-0.5, Minimum Thread Length 6 mm, Fastener Length 6 mm, Head Height 1.65 mm, Head Diameter 5.7 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-1, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products