Shop ZORO SELECT

M3-0.50 Socket Head Cap Screw, Flat, Zinc Plated Steel, 50 mm Length, 100 PK

  • Mfr # M07470.030.0050
  • Zoro # G0303110

product price: 
$
156.99
/pk of 100, $1.57/ea
Free Shipping & Returns

Key Features

Flat Head
Hex Drive
Thread Size
M3-0.50
Material
Steel
Finish
Zinc Plated
Drive Size
2 mm
Tensile Strength
116,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07470.030.0050
Zoro #
G0303110
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M3-0.50
Screw Length
50 mm
Drive Size
2 mm
Thread Length
25 mm
Head Height
1.86 mm
Min. Thread Length
25 mm
Head Diameter
6.72 mm
Minimum Thread Length
25 mm
Length
50 mm
Head Dia.
6.72 mm
Dia./Thread Size
M3-0.50
Fastener Length
50 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
ISO 10642
System of Measurement
Metric
Temp. Range
-58 Degrees to 302 Degrees F
Thread Direction
Right Hand
Rockwell Hardness
C22 to C34
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Head Angle (Deg.)
90 Degrees
Thread Type
Coarse
Minimum Temperature
-58 Degrees F
Dimensional Standards
ISO 10642
Material Grade/Class
Class 8.8
Pack Size
Small Pack
Thread Pitch
0.5 mm
Countersink Angle
90 Degrees
Maximum Temperature
302 Degrees F
Screw Head Type
Flat
Fastener Industry Standards
ISO 10642
Screw Style
Socket Head Cap Screw
Fastener Finish
Zinc Plated
Basic Material
Steel
Material Grade
Class 8.8
Min. Tensile Strength
800 N/sq mm
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Shell Material
Alloy Steel

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 2 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Zinc-Plated, Thread Size M3x0.50, Minimum Thread Length 25 mm, Fastener Length 50 mm, Head Height 1.86 mm, Head Diameter 6.72 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products