Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M3-0.50 Socket Head Cap Screw, Button, Plain Brass, 10 mm Length

  • Mfr # ZBC3X10BR

  • Zoro # G010397555


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Button Head
Hex Drive
Thread Size
M3-0.50
Screw Length
10 mm
Material
Brass
Finish
Plain
Drive Size
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBC3X10BR
Zoro #
G010397555
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M3-0.50
Screw Length
10 mm
Drive Size
2 mm
Head Height
1.65 mm
Minimum Head Height
1.4 mm
Fastener Length
10 mm
Head Diameter
5.7 mm
Maximum Head Height
1.65 mm

Details

Item
Socket Head Cap Screw
Material
Brass
Finish
Plain
Head Type
Button
Drive Type
Hex
Tensile Strength
58,000 psi
System of Measurement
Metric
Thread Style
Fully Threaded
Rockwell Hardness
B78
Thread Fit
3A
Material Quality Standards
ASTM B16
Resistance Properties
Corrosion Resistant, Non-Magnetic
Thread Pitch
0.5 mm
Minimum Yield Strength
45,000 psi
Material Grade/Class
360
Manufacturer Location
Made in US
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 2 mm, Material Brass, Material Grade/Class 360, Finish Plain, Thread Size M3x0.50, Minimum Thread Length Not Applicable, Fastener Length 10 mm, Head Height 1.65 mm, Head Diameter 5.7 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Manufacturer Location Made in US, Material Quality Standards ASTM B16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products