Zoro Homepage

M3-0.50 Socket Head Cap Screw, Button, Plain Brass, 12 mm Length

  • Mfr # ZBC3X12BR

  • Zoro # G110397530


product price: $2.69
/ea
Sold in multiples of 4 for $10.76

Key Features

Button Head
Hex Drive
Thread Size
M3-0.50
Screw Length
12 mm
Material
Brass
Finish
Plain
Drive Size
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBC3X12BR
Zoro #
G110397530
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M3-0.50
Screw Length
12 mm
Drive Size
2 mm
Head Height
1.65 mm
Minimum Head Height
1.4 mm
Fastener Length
12 mm
Head Diameter
5.7 mm
Maximum Head Height
1.65 mm

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 2 mm, Material Brass, Material Grade/Class 360, Finish Plain, Thread Size M3x0.50, Minimum Thread Length Not Applicable, Fastener Length 12 mm, Head Height 1.65 mm, Head Diameter 5.7 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Manufacturer Location Made in US, Material Quality Standards ASTM B16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.