
M3-0.50 Socket Head Cap Screw, Button, Plain Steel, 12 mm Length, 100 PK
Mfr # M3012CSB
Zoro # G9079736
product price: $38.15
/pk 100, $0.38/eaKey Features
Button Head
Material
Steel
Finish
Plain
Standards
ISO 7380, ASTM F835M
System of Measurement
Metric
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M3012CSB
Zoro #
G9079736
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M3-0.50
Screw Length
12 mm
Details
Item
Socket Head Cap Screw
Material
Steel
Finish
Plain
Head Type
Button
Standards
ISO 7380, ASTM F835M
System of Measurement
Metric
Thread Style
Partially Threaded
Fastener Thread Type
Metric
Cap Screw Type
Hex Head Cap Screw
Description
M3-0.5X12 Metric Button Head Socket Cap Screw Plain ASME B18.3.4M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.