Zoro Homepage

M3-0.50 Socket Head Cap Screw, Flat, Black Oxide Steel, 25 mm Length, 100 PK

  • Mfr # M07400.030.0025

  • Zoro # G2562497


product price: $6.85
/pk 100, $0.07/ea

Key Features

Flat Head
Hex Drive
Thread Size
M3-0.50
Material
Steel
Finish
Black Oxide
Drive Size
2 mm
Tensile Strength
150,800 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07400.030.0025
Zoro #
G2562497
UPC #
190735962411
Country of Origin
Multiple

Dimensions

Thread Size
M3-0.50
Screw Length
25 mm
Drive Size
2 mm
Vented Hole Size
Not Vented
Thread Length
25 mm
Head Height
1.7 mm
Min. Thread Length
25 mm
Head Diameter
6 mm
Minimum Thread Length
25 mm
Length
25 mm
Dia./Thread Size
M3-0.50
Head Dia.
6 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
150,800 psi
Standards
DIN 7991
System of Measurement
Metric
Class
5g6g
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Head Angle (Deg.)
90 Degrees
Rockwell Hardness
C32 to C39
Thread Style
Fully Threaded
Thread Type
Coarse
Material Grade/Class
Class 10.9
Thread Pitch
0.5 mm
Countersink Angle
90 Degrees
Thread Fit
5g6g
Dimensional Standards
DIN 7991
Pack Size
Small Pack
Basic Material
Steel
Screw Head Type
Flat
Screw Style
Socket Head Cap Screw
Fastener Finish
Black Oxide
Material Grade
Class 10.9
Fastener Industry Standards
DIN 7991
Min. Tensile Strength
150,800 psi

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 2 mm, Material Alloy Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M3x0.50, Minimum Thread Length 25 mm, Fastener Length 25 mm, Head Height 1.7 mm, Head Diameter 6 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products