Zoro Homepage

M3-0.50 Socket Head Cap Screw, Flat, Black Oxide Steel, 50 mm Length, 100 PK

  • Mfr # M07400.030.0050

  • Zoro # G0303558


product price: $93.49
/pk 100, $0.93/ea
Free Shipping & Returns

Key Features

Flat Head
Hex Drive
Thread Size
M3-0.50
Material
Steel
Finish
Black Oxide
Drive Size
2 mm
Tensile Strength
145,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07400.030.0050
Zoro #
G0303558
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M3-0.50
Screw Length
50 mm
Drive Size
2 mm
Head Height
1.86 mm
Thread Length
25 mm
Min. Thread Length
25 mm
Head Diameter
6.72 mm
Minimum Thread Length
25 mm
Head Dia.
6.72 mm
Length
50 mm
Dia./Thread Size
M3-0.50

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 10642
System of Measurement
Metric
Rockwell Hardness
C32 to C39
Head Angle (Deg.)
90 Degrees
Fastener Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees
Thread Direction
Right Hand
Thread Style
Fully Threaded
Thread Type
Coarse
Minimum Temperature
-58 Degrees F
Material Grade/Class
Class 10.9
Countersink Angle
90 Degrees
Thread Pitch
0.5 mm
Maximum Temperature
302 Degrees F
Pack Size
Small Pack
Dimensional Standards
ISO 10642
Fastener Industry Standards
ISO 10642
Screw Head Type
Flat
Fastener Finish
Black Oxide
Material Grade
Class 10.9
Min. Tensile Strength
1,000 N/sq mm
Basic Material
Steel
Screw Style
Socket Head Cap Screw

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 2 mm, Material Alloy Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M3x0.50, Minimum Thread Length 25 mm, Fastener Length 50 mm, Head Height 1.86 mm, Head Diameter 6.72 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards ISO 10642, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products