Shop ZORO SELECT

M3-0.50 Socket Head Cap Screw, Flat, Plain 316 Stainless Steel, 12 mm Length

  • Mfr # ZHF602M3X12
  • Zoro # G910397655

product price: 
$
3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Flat Head
Hex Drive
Thread Size
M3-0.50
Screw Length
12 mm
Material
316 Stainless Steel
Finish
Plain
Drive Size
2 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZHF602M3X12
Zoro #
G910397655
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M3-0.50
Screw Length
12 mm
Drive Size
2 mm
Head Height
1.3 mm
Fastener Length
12 mm
Maximum Head Height
1.3 mm
Head Diameter
6 mm

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
75,000 psi
System of Measurement
Metric
Rockwell Hardness
B83
Thread Style
Fully Threaded
Material Quality Standards
ASTM A276
Countersink Angle
100 Degrees
Material Grade/Class
316
Minimum Yield Strength
30,000 psi
Resistance Properties
Acid-Resistant, Alkali-Resistant, Chloride-Resistant, Corrosion-Resistant, Industrial Solvent-Resistant, Salt Water-Resistant
Pack Size
Small Pack
Thread Fit
6g
Thread Pitch
0.5 mm
Manufacturer Location
Made in US
Thread Type
Coarse
Thread Direction
Right Hand

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 2 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M3x0.50, Minimum Thread Length 12 mm, Fastener Length 12 mm, Head Height 1.3 mm, Head Diameter 6 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 100 Degrees , Manufacturer Location Made in US, Material Quality Standards ASTM A276

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.