Zoro Homepage

M3-0.50 Socket Head Cap Screw, Flat, Plain Stainless Steel, 6 mm Length

  • Mfr # ZFT286M3X6

  • Zoro # G310397637


product price: $10.39
/ea

Key Features

Flat Head
Torx Drive
Thread Size
M3-0.50
Material
Stainless Steel
Finish
Plain
Drive Size
T8
Tensile Strength
160,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZFT286M3X6
Zoro #
G310397637
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M3-0.50
Screw Length
6 mm
Drive Size
T8
Head Height
2.1 mm
Head Diameter
6.4 mm
Fastener Length
6 mm
Maximum Head Height
2.1 mm

Description

Socket Head Cap Screw, Head Type Flat, System of Measurement Metric, Drive Type Torx, Drive Size T8, Material Stainless Steel, Material Grade/Class A286, Finish Plain, Thread Size M3x0.50, Minimum Thread Length Not Applicable, Fastener Length 6 mm, Head Height 2.1 mm, Head Diameter 6.4 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Manufacturer Location Made in US, Material Quality Standards ASTM A638 GR 660

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.