
M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 5 mm Length, 100 PK
Mfr # M3005CSP
Zoro # G8537394
product price: $61.39
/pk 100, $0.61/eaKey Features
Hex Drive
Thread Size
M3-0.50
Material
Stainless Steel
Finish
Plain
Standards
ISO 4762, ASTM A574M
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M3005CSP
Zoro #
G8537394
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M3-0.50
Screw Length
5 mm
Details
Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Drive Type
Hex
Standards
ISO 4762, ASTM A574M
System of Measurement
Metric
Thread Style
Partially Threaded
Fastener Thread Type
Metric
Class
Socket Head Cap Screw
Description
Socket Head Cap Screws,M3-0.5X5,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.