Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M3-0.50 Socket Head Cap Screw, Socket, Black Oxide Steel, 10 mm Length, 100 PK

  • Mfr # M07000.030.0010

  • Zoro # G1830011


product price: $6.19
/pk 100, $0.06/ea

Key Features

Socket Head
Hex Drive
Thread Size
M3-0.50
Material
Steel
Finish
Black Oxide
Drive Size
2-1/2 mm
Tensile Strength
176,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07000.030.0010
Zoro #
G1830011
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M3-0.50
Screw Length
10 mm
Drive Size
2-1/2 mm
Thread Length
10 mm
Head Height
3 mm
Vented Hole Size
Not Vented
Min. Thread Length
10 mm
Head Diameter
5.5 mm
Minimum Thread Length
10 mm
Length
10 mm
Head Dia.
5.5 mm
Dia./Thread Size
M3-0.50

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
176,000 psi
Standards
DIN 912
System of Measurement
Metric
Rockwell Hardness
C39 to C44
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Dimensional Standards
DIN 912
Material Grade/Class
Class 12.9
Pack Size
Small Pack
Thread Pitch
0.5 mm
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Fastener Finish
Black Oxide
Screw Style
Socket Head Cap Screw
Basic Material
Steel
Min. Tensile Strength
176,000 psi
Fastener Industry Standards
DIN 912
Screw Head Type
Cylindrical
Material Grade
Class 12.9

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M3x0.50, Minimum Thread Length 10 mm, Fastener Length 10 mm, Head Height 3 mm, Head Diameter 5.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.