CAD Drawings
Download CAD Files
M3-0.50 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 25 mm Length, 50 PK
Mfr # M51050.030.0025
Zoro # G5346397
CAD Available
product price: $4.39
/pk 50, $0.09/eaKey Features
Socket Head
Hex Drive
CAD Drawing
Thread Size
M3-0.50
Screw Length
25 mm
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
2-1/2 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M51050.030.0025
Zoro #
G5346397
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M3-0.50
Screw Length
25 mm
Drive Size
2-1/2 mm
Vented Hole Size
Not Vented
Head Height
3 mm
Thread Length
25 mm
Min. Thread Length
25 mm
Minimum Thread Length
25 mm
Head Diameter
5.5 mm
Length
25 mm
Head Dia.
5.5 mm
Dia./Thread Size
M3-0.50
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M3x0.50, Minimum Thread Length 25 mm, Fastener Length 25 mm, Head Height 3 mm, Head Diameter 5.5 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.