Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

M3-0.50 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 30 mm Length, 50 PK

  • Mfr # M51050.030.0030

  • Zoro # G5346275

CAD Available

product price: $2.19
/pk 50, $0.04/ea

Key Features

Socket Head
Hex Drive
CAD Drawing
Thread Size
M3-0.50
Screw Length
30 mm
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
2-1/2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51050.030.0030
Zoro #
G5346275
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M3-0.50
Screw Length
30 mm
Drive Size
2-1/2 mm
Head Height
3 mm
Vented Hole Size
Not Vented
Thread Length
30 mm
Min. Thread Length
30 mm
Minimum Thread Length
30 mm
Head Diameter
5.5 mm
Head Dia.
5.5 mm
Length
30 mm
Dia./Thread Size
M3-0.50

Details

CAD Available
Yes
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 912
System of Measurement
Metric
Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Rockwell Hardness
C39 to C44
Thread Type
Coarse
Thread Pitch
0.5 mm
Material Grade/Class
18-8
Pack Size
Small Pack
Dimensional Standards
DIN 912
Material Grade
A2
Fastener Industry Standards
DIN 912
Basic Material
Stainless Steel
Screw Head Type
Cylindrical
Min. Tensile Strength
700 N/sq mm
Fastener Finish
Plain
Screw Style
Socket Head Cap Screw

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M3x0.50, Minimum Thread Length 18 mm, Fastener Length 30 mm, Head Height 3 mm, Head Diameter 5.5 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products