Zoro Homepage

M3-0.50 Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 10 mm Length

  • Mfr # ZUL602M3X10

  • Zoro # G910397488


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Socket Head
Hex Drive
Thread Size
M3-0.50
Screw Length
10 mm
Material
316 Stainless Steel
Finish
Plain
Drive Size
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUL602M3X10
Zoro #
G910397488
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M3-0.50
Screw Length
10 mm
Drive Size
2 mm
Head Height
1 mm
Maximum Head Height
1 mm
Head Diameter
5.5 in
Fastener Length
10 mm

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
75,000 psi
System of Measurement
Metric
Rockwell Hardness
B83
Thread Style
Fully Threaded
Thread Type
Coarse
Material Grade/Class
316
Thread Fit
6g
Pack Size
Small Pack
Resistance Properties
Acid Resistant, Corrosion Resistant, Salt Water Resistant
Minimum Yield Strength
30,000 psi
Thread Pitch
0.5 mm
Manufacturer Location
Made in US
Material Quality Standards
ASTM A276

Description

Socket Head Cap Screw, Head Type Ultra-Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M3x0.50, Minimum Thread Length Not Applicable, Fastener Length 10 mm, Head Height 1 mm, Head Diameter 5.5 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Manufacturer Location Made in US

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.