Zoro Homepage

M3-0.50 Socket Head Cap Screw, Socket, Plain PEEK, 25 mm Length, 10 PK

  • Mfr # PKM305-25SHC-01

  • Zoro # G5580561


product price: $16.29
/pk 10, $1.63/ea

Key Features

Socket Head
Hex Drive
Thread Size
M3-0.50
Material
PEEK
Finish
Plain
Drive Size
2-1/2 mm
Tensile Strength
26,800 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKM305-25SHC-01
Zoro #
G5580561
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M3-0.50
Screw Length
25 mm
Drive Size
2-1/2 mm
Head Height
2.9 mm
Thread Length
25 mm
Vented Hole Size
Not Vented
Min. Thread Length
25 mm
Minimum Thread Length
25 mm
Head Diameter
5.6 mm
Dia./Thread Size
M3-0.50
Length
25 mm
Head Dia.
5.6 mm

Details

Item
Socket Head Cap Screw
Material
PEEK
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
26,800 psi
Standards
ANSI B18.3.1M, DIN 912, ISO 4762
System of Measurement
Metric
Thread Style
Fully Threaded
Self-Locking Element
No
Class
2A
Thread Direction
Right Hand
Temp. Range
-50 Degrees to 500 Degrees F
Fastener Thread Type
Metric
Rockwell Hardness
D87.5
Thread Type
Coarse
Dimensional Standards
ASME B18.3.1M, DIN 912, ISO 4762
Pack Size
Small Pack
Material Grade/Class
Not Graded
Maximum Temperature
500 Degrees F
Minimum Temperature
-50 Degrees F
Thread Fit
2A
Thread Pitch
0.5 mm
Fastener Industry Standards
ANSI B18.3.1M, DIN 912, ISO 4762
Screw Head Type
Cylindrical
Min. Tensile Strength
26,800 psi
Basic Material
PEEK
Material Grade
Not Graded
Fastener Finish
Plain

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material PEEK, Material Grade/Class Not Graded, Finish Plain, Thread Size M3x0.50, Minimum Thread Length 25 mm, Fastener Length 25 mm, Head Height 2.9 mm, Head Diameter 5.6 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3.1M, DIN 912, ISO 4762, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products