Zoro Homepage

M3-0.50 Socket Head Cap Screw, Socket, Plain PEEK, 6 mm Length, 10 PK

  • Mfr # PKM305-6SHC-01

  • Zoro # G5623593


product price: $5.29
/pk 10, $0.53/ea
Sold in multiples of 2 for $10.58

Key Features

Socket Head
Hex Drive
Thread Size
M3-0.50
Material
PEEK
Finish
Plain
Drive Size
2-1/2 mm
Tensile Strength
26,800 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKM305-6SHC-01
Zoro #
G5623593
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M3-0.50
Screw Length
6 mm
Drive Size
2-1/2 mm
Thread Length
6 mm
Head Height
2.9 mm
Vented Hole Size
Not Vented
Min. Thread Length
6 mm
Minimum Thread Length
6 mm
Head Diameter
5.5 mm
Head Dia.
5.6 mm
Dia./Thread Size
M3-0.50
Length
6 mm

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Glass-Filled PEEK, Material Grade/Class Not Graded, Finish Plain, Thread Size M3x0.50, Minimum Thread Length 6 mm, Fastener Length 6 mm, Head Height 2.9 mm, Head Diameter 5.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3.1M, DIN 912, ISO 4762

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.