Zoro Homepage

M3-0.50 x 10 mm Phillips Pan Machine Screw, Plain Steel, 2500 PK

  • Mfr # 588006

  • Zoro # G4680932


product price: $329.99
/pk 2500, $0.13/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M3-0.50
Fastener Length
10 mm
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
588006
Zoro #
G4680932
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M3-0.50
Fastener Length
10 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Plain
Standards
JIS B 1188
Item
Machine Screw

Description

Washer Assrts,M3-0.5x10W6 JISB1,Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.