M3-0.50 x 12 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK
Mfr # M55120.030.0012
Zoro # G2770022
product price:Â $4.15
/pk 50, $0.08/eaKey Features
Cheese Head
Slotted Drive
System of Measurement
Metric
Material
316 Stainless Steel
Finish
Plain
Tensile Strength
72,500 psi
Standards
DIN 84A, DIN EN ISO 1207
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M55120.030.0012
Zoro #
G2770022
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M3-0.50
Fastener Length
12 mm
Head Height
2 mm
Head Dia.
5.5 mm
Maximum Head Height
2 mm
Maximum Head Width
5.5 mm
Screw Size
M3
Head Width
5.5 mm
Description
Machine Screw, Head Type Cheese, Material Stainless Steel, Finish Plain, Drive Slotted, Thread Size M3x0.50, Fastener Length 12 mm, Head Width 5.5 mm, Head Height 2 mm, Drive Size Not Applicable, Tensile Strength 72,500 psi, Dimensional Standards DIN 84, DIN EN ISO 1207, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Maximum Head Width 5.5 mm, Minimum Head Width Not Applicable, Maximum Head Height 2 mm, Minimum Head Height Not Applicable, System of Measurement Metric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.