Shop ZORO SELECT
See all product information
Create Account
M3-0.50 x 14 mm Phillips Pan Machine Screw, Zinc Plated Steel, 3000 PK
Mfr # 369947
Zoro # G4686919
product price:Â
$
150.99
/pk 3000, $0.05/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M3-0.50
Fastener Length
14 mm
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 369947
- Zoro #
- G4686919
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M3-0.50
- Fastener Length
- 14 mm
Details
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- JIS B 1188
- Item
- Machine Screw
Description
Washer Assrts,M3x14W7 JISB1188,Package Quantity 3000