Shop ZORO SELECT

M3-0.50 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 9100 PK

  • Mfr # L24660.030.0016
  • Zoro # G1157788

product price: 
$
297.99
/pk of 9100, $0.03/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Drive Size
#1
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L24660.030.0016
Zoro #
G1157788
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M3-0.50
Fastener Length
16 mm
Drive Size
#1
Head Height
2.4 mm
Head Width
5.6 mm
Screw Size
M3
Overall Length
16 mm
Maximum Head Height
2.4 mm
Maximum Head Width
5.6 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Standards
DIN 7985A, DIN EN ISO 7045
Item
Machine Screw
Rockwell Hardness
B71 to B99
Thread Pitch
0.5 mm
Material Grade/Class
Class 4.8
Thread Fit
6g
Pack Size
Bulk
Dimensional Standards
DIN 7985H, DIN EN ISO 7045
Thread Type
Coarse
Finish Type
Zinc Plated
Material Type
Steel
Type
Machine Screw
Shell Material
Steel

Description

Machine Screw, Head Type Cheese, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size M3x0.50, Fastener Length 16 mm, Head Width 5.6 mm, Head Height 2.4 mm, Drive Size #1, Tensile Strength 60,900 psi, Dimensional Standards DIN 7985H, DIN EN ISO 7045, Pack Size Bulk, Type Machine Screw, Maximum Head Width 5.6 mm, Minimum Head Width Not Applicable, Maximum Head Height 2.4 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Thread Type Coarse, Package Quantity 9100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.