Zoro Homepage

M3-0.50 x 20 mm Slotted Flat Machine Screw, Plain PEEK, 10 PK

  • Mfr # PKM305-20FHS-01

  • Zoro # G5648172


product price: $14.69
/pk 10, $1.47/ea

Key Features

Flat Head
Slotted Drive
System of Measurement
Metric
Material
PEEK
Finish
Plain
Tensile Strength
26,800 psi
Standards
ISO 9001:2008
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKM305-20FHS-01
Zoro #
G5648172
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M3-0.50
Fastener Length
20 mm
Head Height
1.7 mm
Head Dia.
6.1 mm
Head Width
6.1 mm
Screw Size
M3
Overall Length
21.7 mm
Recommended Hole Size
3 mm
Maximum Head Height
1.7 mm
Maximum Head Width
6.1 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Slotted
Material
PEEK
Finish
Plain
Tensile Strength
26,800 psi
Standards
ISO 9001:2008
Item
Machine Screw
Temp. Range (F)
-50 Degrees to 500 Degrees F
Head Angle (Deg.)
92
Rockwell Hardness
M103
Thread Pitch
0.5 mm
For Use in Systems
Automotive Parts, Electronics, Washing Machines
Thread Type
Coarse
Dimensional Standards
ISO 9001:2008
Maximum Temperature
500 Degrees F
Thread Style
Fully Threaded
Minimum Temperature
-50 Degrees F
Includes Washer
Washer Not Included
Pack Size
Small
Resistance Properties
Hydrolysis-Resistant, Impact-Resistant, Inorganic Liquid-Resistant, Organic Liquid-Resistant, Radiation-Resistant, Wear-Resistant
Includes Nut
Nut Not Included
Head Style
Round
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material PEEK, Finish Plain, Drive Slotted, Thread Size M3x0.50, Fastener Length 20 mm, Head Width 6.1 mm, Head Height 1.7 mm, Drive Size Not Applicable, Tensile Strength 26,800 psi, Dimensional Standards ISO 9001:2008, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 6.1 mm, Minimum Head Width Not Applicable, Maximum Head Height 1.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.