Zoro Homepage

M3-0.50 x 25 mm Phillips Pan Machine Screw, Plain PEEK, 10 PK

  • Mfr # PKM305-25PHP-01

  • Zoro # G5573747


product price: $16.29
/pk 10, $1.63/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M3-0.50
Fastener Length
25 mm
Drive Size
#0
Material
PEEK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKM305-25PHP-01
Zoro #
G5573747
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M3-0.50
Fastener Length
25 mm
Drive Size
#0
Head Dia.
5.5 mm
Head Height
2.1 mm
Head Width
5.5 mm
Screw Size
M3
Overall Length
27.1 mm
Maximum Head Height
2.1 mm
Maximum Head Width
5.5 mm
Recommended Hole Size
3 mm

Description

Machine Screw, Head Type Pan, Material PEEK, Finish Plain, Drive Phillips, Thread Size M3x0.50, Fastener Length 25 mm, Head Width 5.5 mm, Head Height 2.1 mm, Drive Size #0, Tensile Strength 26,800 psi, Dimensional Standards ISO 9001:2008, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 5.5 mm, Minimum Head Width Not Applicable, Maximum Head Height 2.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.