Shop ZORO SELECT
See all product information
Create Account
M3-0.50 x 30 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK
- Mfr # M24520.030.0030
- Zoro # G2281581
product price:Â
$
6.89
/pk of 100, $0.07/ea
Key Features
Cheese Head
Slotted Drive
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Tensile Strength
58,015 psi
Standards
DIN 84, DIN EN ISO 1207
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M24520.030.0030
- Zoro #
- G2281581
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Head Type
- Cheese
- Drive
- Slotted
- Material
- Steel
- Finish
- Zinc Plated
- Tensile Strength
- 58,015 psi
- Standards
- DIN 84, DIN EN ISO 1207
- Item
- Machine Screw
- Rockwell Hardness
- B67 to B99
- Thread Type
- Coarse
- Pack Size
- Small
- Thread Pitch
- 0.5 mm
- Dimensional Standards
- DIN 84, DIN EN ISO 1207
- Thread Fit
- 6g
- Type
- Machine Screw
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- M3-0.50
- Fastener Length
- 30 mm
- Head Dia.
- 5.5 mm
- Head Height
- 2 mm
- Screw Size
- M3
- Head Width
- 5.5 mm
- Maximum Head Height
- 2 mm
- Maximum Head Width
- 5.5 mm
Description
Machine Screw, Head Type Cheese, Material Steel, Finish Zinc-Plated, Drive Slotted, Thread Size M3x0.50, Fastener Length 30 mm, Head Width 5.5 mm, Head Height 2 mm, Drive Size Not Applicable, Tensile Strength 58,015 psi, Dimensional Standards DIN 84, DIN EN ISO 1207, Pack Size Small, Type Machine Screw, Maximum Head Width 5.5 mm, Minimum Head Width Not Applicable, Maximum Head Height 2 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Thread Type Coarse, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.