M3-0.50 x 35 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK
Mfr # 31-PMP-3-35
Zoro # G714846564
product price: $4.79
/pk 10, $0.48/eaSold in multiples of 2 for $9.58
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Material
18-8 Stainless Steel
Finish
Plain
Material Grade/Class
18-8
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-PMP-3-35
Zoro #
G714846564
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M3-0.50
Fastener Length
35 mm
Overall Length
35 mm
Details
System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw
Material Grade/Class
18-8
Type
Machine Screw
Description
Thread-Locking Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size M3x0.50, Fastener Length 35 mm, Type Machine Screw, System of Measurement Metric, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.