Shop ZORO SELECT
See all product information
Create Account
M3-0.50 x 4 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 25 PK
- Mfr # 1-MPI-3-4
- Zoro # G514847211
product price:Â
$
2.79
/pk 25, $0.11/ea
Sold in multiples of 5 for $13.95
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M3-0.50
Fastener Length
4 mm
Drive Size
#1
Material
18-8 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-MPI-3-4
- Zoro #
- G514847211
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M3-0.50
- Fastener Length
- 4 mm
- Drive Size
- #1
- Washer Thickness
- 0.43 mm
- Washer Outside Diameter
- 6.68 mm
- Maximum Head Width
- 5.6 mm
- Overall Length
- 4 mm
- Maximum Head Height
- 2.4 mm
- Wire Rope Length
- 4 mm
- Length
- 4 mm
Description
SEMS Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M3x0.50, Fastener Length 4 mm, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.13, Type Machine Screw, Washer Outside Diameter 6.68 mm, Washer Thickness 0.43 mm, Maximum Head Width 5.6 mm, Maximum Head Height 2.4 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25