
CAD Drawings
Download CAD Files
M3-0.50 x 45 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK
Mfr # 31-PMP-3-45
Zoro # G714846557
CAD Available
product price: $5.19
/pk 10, $0.52/ea
Sold in multiples of 2 for $10.38
Key Features
Pan Head
Phillips Drive
CAD Drawing
System of Measurement
Metric
Material
18-8 Stainless Steel
Finish
Plain
Material Grade/Class
18-8
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-PMP-3-45
Zoro #
G714846557
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M3-0.50
Fastener Length
45 mm
Overall Length
45 mm
Details
System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw
Material Grade/Class
18-8
Type
Machine Screw
CAD Available
Yes
Description
Thread-Locking Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size M3x0.50, Fastener Length 45 mm, Type Machine Screw, System of Measurement Metric, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.