Zoro Homepage

M3-0.50 x 5 mm Hex Plain 316 Stainless Steel

  • Mfr # ZFB3X5

  • Zoro # G310396043


product price: $4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

Button Flanged Head
Hex Drive
System of Measurement
Metric
Material
316 Stainless Steel
Finish
Plain
Tensile Strength
75,000 psi
Standards
ASTM A276, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZFB3X5
Zoro #
G310396043
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M3-0.50
Fastener Length
5 mm
Washer Thickness
45/64 in
Head Height
2.1 mm
Head Diameter
8.5 mm
Maximum Head Height
2.1 mm
Washer Outside Diameter
8.5 mm

Description

Machine Screw, Head Type Button, Material Stainless Steel, Finish Plain, Drive Internal Hex, Thread Size M3x0.50, Fastener Length 5 mm, Head Height 2.1 mm, Drive Size Not Applicable, Tensile Strength 75,000 psi, Dimensional Standards RoHS Compliant, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter 8.5 mm, Washer Thickness 45/64 in, Maximum Head Width Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 2.1 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.