Zoro Homepage

M3-0.50 x 5 mm Torx Button Machine Screw, Plain Stainless Steel

  • Mfr # ZBM3X5

  • Zoro # G910396030


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Button Head
Torx Drive
System of Measurement
Metric
Drive Size
T10
Material
Stainless Steel
Finish
Plain
Tensile Strength
160,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBM3X5
Zoro #
G910396030
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M3-0.50
Fastener Length
5 mm
Drive Size
T10
Head Height
1.65 mm
Minimum Thread Length
5 mm
Maximum Head Width
5.7 mm
Screw Size
M3
Overall Length
6.65 mm
Maximum Head Height
1.65 mm
Head Width
5.7 mm
Recommended Hole Size
3 mm

Description

Machine Screw, Head Type Button, Material Stainless Steel, Finish Plain, Drive Six-Lobe, Thread Size M3x0.50, Fastener Length 5 mm, Head Width 5.7 mm, Head Height 1.65 mm, Drive Size T10, Tensile Strength 160,000 psi, Dimensional Standards RoHS Compliant, Pack Size Small, Minimum Thread Length 5 mm, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 5.7 mm, Minimum Head Width Not Applicable, Maximum Head Height 1.65 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.