M3-0.50 x 5.85 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK

  • Mfr # MPPJAX03008-025P1

  • Zoro # G3068651


product price: $19.49
/pk 25, $0.78/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Drive Size
#1
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
72,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPPJAX03008-025P1
Zoro #
G3068651
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M3-0.50
Fastener Length
5.85 mm
Drive Size
#1
Head Dia.
5.5 mm
Head Height
2.15 mm
Washer Thickness
0.485 mm
Screw Size
M3
Head Width
5.5 mm
Washer Outside Diameter
6.5 mm
Maximum Head Width
5.5 mm
Maximum Head Height
2.15 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
72,500 psi
Standards
JIS B 1188C
Item
Machine Screw
Washer Material
410 Stainless Steel
Washer O.D.
6.5 mm
Washer Type
External Tooth
Includes Nut
Nut Not Included
Includes Washer
Washer Included
Thread Type
Coarse
Thread Pitch
0.5 mm
Dimensional Standards
JIS B 1188c
Pack Size
Small
Thread Style
Fully Threaded
Made in North America
Not Made in North America
Type
Machine Screw

Description

SEMS Screw, Head Type Pan, Material Stainless Steel, Finish Plain, Drive JIS Phillips, Thread Size M3x0.50, Fastener Length 8 mm, Head Width 5.5 mm, Head Height 2.15 mm, Drive Size #1, Tensile Strength 60,900 psi, Dimensional Standards JIS B 1188c, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter 6.5 mm, Washer Thickness 0.485 mm, Maximum Head Width 5.5 mm, Minimum Head Width Not Applicable, Maximum Head Height 2.15 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.