Shop ZORO SELECT
See all product information
Create Account
M3-0.50 x 6 mm Phillips Pan Machine Screw, Plain PEEK, 10 PK
- Mfr # PKM305-6PHP-01
- Zoro # G5572749
product price:Â
$
5.39
/pk of 10, $0.54/ea
Sold in multiples of 2Â pks for
$10.78
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M3-0.50
Fastener Length
6 mm
Drive Size
#0
Material
PEEK
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Thread Size
- M3-0.50
- Fastener Length
- 6 mm
- Drive Size
- #0
- Head Dia.
- 5.5 mm
- Head Height
- 2.1 mm
- Screw Size
- M3
- Head Width
- 5.5 mm
- Overall Length
- 7.5 mm
- Maximum Head Height
- 2.1 mm
- Recommended Hole Size
- 3 mm
- Maximum Head Width
- 5.5 mm
- Wire Rope Length
- 7.5 mm
- Length
- 7.5 mm
Description
Machine Screw, Head Type Pan, Material PEEK, Finish Plain, Drive Phillips, Thread Size M3x0.50, Fastener Length 6 mm, Head Width 5.5 mm, Head Height 2.1 mm, Drive Size #0, Tensile Strength 26,800 psi, Dimensional Standards ISO 9001:2008, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 5.5 mm, Minimum Head Width Not Applicable, Maximum Head Height 2.1 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.