Shop ZORO SELECT
See all product information
Create Account
M3-0.50 x 6 mm Phillips Pan Machine Screw, Plain PEEK, 10 PK
- Mfr # PKM407-6PHP-01
- Zoro # G5648288
product price:Â
$
8.29
/pk of 10, $0.83/ea
Sold in multiples of 2Â pks for $16.58
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M3-0.50
Fastener Length
6 mm
Drive Size
#2
Material
PEEK
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PKM407-6PHP-01
- Zoro #
- G5648288
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Phillips
- Material
- PEEK
- Finish
- Plain
- Tensile Strength
- 26,800 psi
- Standards
- ISO 9001:2008
- Item
- Machine Screw
- Temp. Range (F)
- -50 Degrees to 500 Degrees F
- Rockwell Hardness
- M103
- Includes Washer
- Washer Not Included
- Dimensional Standards
- ISO 9001:2008
- Includes Nut
- Nut Not Included
- Resistance Properties
- Hydrolysis-Resistant, Impact-Resistant, Inorganic Liquid-Resistant, Organic Liquid-Resistant, Radiation-Resistant, Wear-Resistant
- For Use in Systems
- Automotive Parts, Electronics, Washing Machines
- Thread Style
- Fully Threaded
- Minimum Temperature
- -50 Degrees F
- Thread Type
- Coarse
- Thread Pitch
- 0.7 mm
- Maximum Temperature
- 500 Degrees F
- Pack Size
- Small
- Head Style
- Round
- Type
- Machine Screw
Description
Machine Screw, Head Type Pan, Material PEEK, Finish Plain, Drive Phillips, Thread Size M3x0.50, Fastener Length 6 mm, Head Width 7.75 mm, Head Height 3 mm, Drive Size #2, Tensile Strength 26,800 psi, Dimensional Standards ISO 9001:2008, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 7.75 mm, Minimum Head Width Not Applicable, Maximum Head Height 3 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.