Zoro Homepage

M3-0.50 x 8 mm Phillips Pan Machine Screw, Plain Steel, 4000 PK

  • Mfr # M38MPPA4

  • Zoro # G9721873


product price: $306.99
/pk 4000, $0.08/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Material
Steel
Finish
Plain
Standards
DIN 7985A
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M38MPPA4
Zoro #
G9721873
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M3-0.50
Fastener Length
8 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Plain
Standards
DIN 7985A
Item
Machine Screw
Thread Style
Fully Threaded

Description

M3-0.5X8 Din 7985 A Metric Phillips Pan Machine Screw Full Thread A4 316 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.